
Harrison Vanity, 1-Light, 18 In.W x 4 In.L x 4.75 In.H, Chrome /Frosted
Mfr # 1011-18W-CH-LED
Zoro # G311800020
product price:Â $208.00
/ea
Free Shipping & Returns
Key Features
Height
4.75 in
Length
4 in
Width
18 in
Number of Lights
1
Collection Name
Harrison
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1011-18W-CH-LED
Zoro #
G311800020
UPC #
685659192735
Country of Origin
China
Dimensions
Height
4.75 in
Length
4 in
Width
18 in
Backplate Dimensions
7.1"L x 4.7"W
Details
Item
Vanity
Number of Lights
1
Collection Name
Harrison
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000K
Standards
cETLus
Lamp Watts
20
Lamp Included
Yes
Dimmable
Yes
Shade Finish/Color
Frosted
LED Source Lumen
1600
Frame Finish
Chrome
CRI
90
Bulb Base
LED
LED Delivered Lumen
1240
Frame Material
Steel
Location Rating
Damp
Lumens
1090
Description
An intricately crafted bracket creates an elegant hint of industrial character for a modern one-light LED vanity light. In gleaming chrome with a frosted diffuser, it's a linear design complete with vertical and horizontal elements that create contrast and depth. Bright, dimmable illumination shines through the frosted shade, creating soft, true lighting perfect for grooming and ambiance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.