
Harrison Vanity, 1-Light, 25 In.W x 4 In.L x 4.75 In.H, Brushed Nickel/Frosted
Mfr # 1011-25W-BN-LED
Zoro # G511799605
product price:Â $242.00
/ea
Free Shipping & Returns
Key Features
Height
4.75 in
Length
4 in
Width
25 in
Number of Lights
1
Collection Name
Harrison
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1011-25W-BN-LED
Zoro #
G511799605
UPC #
685659192766
Country of Origin
China
Dimensions
Height
4.75 in
Length
4 in
Width
25 in
Backplate Dimensions
7.1"L x 4.7"W
Details
Item
Vanity
Number of Lights
1
Collection Name
Harrison
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000K
Lamp Watts
25
Standards
cETLus
Lamp Included
Yes
Dimmable
Yes
Shade Finish/Color
Frosted
LED Source Lumen
2000
Frame Finish
Brushed Nickel
Frame Material
Steel
Location Rating
Damp
Bulb Base
LED
CRI
90
LED Delivered Lumen
1550
Lumens
1530
Description
Brighten your modern vanity with the elegant simplicity of a dimmable LED bath light. Energy efficient, it's got a selectable color temperature for custom illumination, and delivers a rich, stylish look with a linear bracket design in a cool brushed nickel finish that pairs perfectly with a frosted diffuser to create bright, true lighting for all your daily grooming.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.