
Harrison Vanity, 1-Light, 40 In.W x 4 In.L x 4.75 In.H, Brushed Nickel/Frosted
Mfr # 1011-40W-BN-LED
Zoro # G311799560
product price:Â $328.00
/ea
Free Shipping & Returns
Key Features
Height
4.75 in
Length
4 in
Width
40 in
Number of Lights
1
Collection Name
Harrison
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1011-40W-BN-LED
Zoro #
G311799560
UPC #
685659192841
Country of Origin
China
Dimensions
Height
4.75 in
Length
4 in
Width
40 in
Backplate Dimensions
7.1"L x 4.7"W
Details
Item
Vanity
Number of Lights
1
Collection Name
Harrison
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000K
Dimmable
Yes
Lamp Included
Yes
Lamp Watts
40
Standards
cETLus
LED Source Lumen
3200
Frame Finish
Brushed Nickel
LED Delivered Lumen
2930
Shade Finish/Color
Frosted
Bulb Base
LED
Location Rating
Damp
CRI
90
Frame Material
Steel
Lumens
2460
Description
A charming bracket pairs vertical and horizontal elements to create a chic presentation for a modern linear vanity light. Its energy efficient LEDs are dimmable, with selectable color temperature for just the right ambiance. A cool brushed nickel finish completes the framework of this fixture, while a frosted diffuser ensures soft, bright ambient illumination that's ideal for daily grooming and beauty tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.