
Hartwell 4-Light Outdoor Pier Mounted Fixture, 10 in W x 23.75 H, Sand Black
Mfr # 5019PHBS-SQPM-BK
Zoro # G116290255
product price:Â $474.00
/ea
Free Shipping & Returns
Key Features
Finish
Sand Black
Width
10 in
Watts
60W
Dimmable
Yes
Series
Hartwell
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5019PHBS-SQPM-BK
Zoro #
G116290255
UPC #
-
Country of Origin
China
Dimensions
Width
10 in
Length
10 in
Height
23.75 in
Details
Item
Outdoor Pier Mounted Fixture
Finish
Sand Black
Watts
60W
Dimmable
Yes
Series
Hartwell
Number of Lamps
4
Material of Construction
Aluminum
Lens Material
Glass
Standards
ETL
Bulb Base Type
Candelabra
Shade Finish
Clear seedy
Rated Location
Wet
Description
A charming handle detail pairs with clear seedy glass to bring charming flair to this traditional Mission four-light outdoor pier mount fixture. Perfect for curb appeal, it showcases subtle decorative details and candle-style lights that create inviting ambiance in your exterior spaces. A marine-grade sand black finish is a chic, timeless finishing touch.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.