
Hartwell 4-Light Outdoor Post Mount Fixture, 10 in W x 21.25 H, Sand Black
Mfr # 5019PHBS-BK
Zoro # G516290251
product price:Â $398.00
/ea
Free Shipping & Returns
Key Features
Height
21.25 in
Length
10 in
Finish
Sand Black
Width
10 in
Material of Construction
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5019PHBS-BK
Zoro #
G516290251
UPC #
-
Country of Origin
China
Dimensions
Height
21.25 in
Length
10 in
Width
10 in
Details
Finish
Sand Black
Material of Construction
Aluminum
Dimmable
Yes
Standards
ETL
Bulb Base Type
Candelabra
Watts
60W
Lens Material
Glass
Item
Outdoor Post Mount Fixture
Series
Hartwell
Number of Lamps
4
Shade Finish
Clear seedy
Rated Location
Wet
Description
Wrapped in a sand black finish and brimming with character, this four light outdoor post mount fixture turns classic design into a bold statement. Four candle-like lights glow through clear seedy glass, evoking warmth with every flicker. It brings instant presence to pathways, gates, and garden moments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.