
Hartwell 4-Light Outdoor Post Mount Fixture, 10 in W x 22.75 H, Sand Black
Mfr # 5019PHBR-BK
Zoro # G516290268
product price:Â $398.00
/ea
Free Shipping & Returns
Key Features
Series
Hartwell
Width
10 in
Watts
60W
Length
10 in
Material of Construction
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5019PHBR-BK
Zoro #
G516290268
UPC #
-
Country of Origin
China
Dimensions
Width
10 in
Length
10 in
Height
22.75 in
Details
Series
Hartwell
Watts
60W
Material of Construction
Aluminum
Number of Lamps
4
Item
Outdoor Post Mount Fixture
Lens Material
Glass
Finish
Sand Black
Dimmable
Yes
Bulb Base Type
Candelabra
Standards
ETL
Rated Location
Wet
Shade Finish
Clear seedy
Description
Standing tall in sand black and wrapped in rippling clear seedy glass, this four light outdoor post mount fixture brings serious presence. Four candle-inspired lights glow from within, casting a warm halo that feels like evening magic. The crown and handle detail give it a timeless elegance. Its the finishing touch that turns any path into a moment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.