
Hartwell 4-Light Outdoor Post Mounted Fixture, 10 in W x 115.25 H, Sand Black
Mfr # 5019PHBS-536P-BK
Zoro # G416290276
product price:Â $968.00
/ea
Free Shipping & Returns
Key Features
Finish
Sand Black
Height
115.25 in
Standards
ETL
Watts
60W
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5019PHBS-536P-BK
Zoro #
G416290276
UPC #
-
Country of Origin
China
Dimensions
Height
115.25 in
Length
10 in
Width
10 in
Details
Item
Outdoor Post Mounted Fixture
Finish
Sand Black
Standards
ETL
Watts
60W
Dimmable
Yes
Series
Hartwell
Lens Material
Glass
Number of Lamps
4
Bulb Base Type
Candelabra
Material of Construction
Aluminum
Shade Finish
Clear seedy
Rated Location
Wet
Description
A charming handle reinforces the character-rich depth and details featured on a traditional Mission four-light outdoor post mount light fixture. Perfect for creating curb appeal, it features a marine-grade sand black finish with subtle texture that adds dimensionality. The lantern includes candelabra lights and clear seedy glass that adds the perfect hint of texture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.