
Hartwell 5-Light Outdoor Chain Mount Ceiling Fixture, 12 in W, Sand Black
Mfr # 5019CHXL-BK
Zoro # G716290273
product price:Â $706.00
/ea
Free Shipping & Returns
Key Features
Frame Material
Aluminum
Light Bulb Wattage
60W
Finish
Sand Black
Length
12 in
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5019CHXL-BK
Zoro #
G716290273
UPC #
-
Country of Origin
China
Dimensions
Width
12 in
Length
12 in
Height
27.75 in
Details
Frame Material
Aluminum
Item
Outdoor Chain Mount Ceiling Fixture
Light Bulb Wattage
60W
Finish
Sand Black
Shade Material
Glass
Series
Hartwell
Number of Lights
5
Bulb Base Type
Candelabra
Dimmable
Yes
Glass Finish
Clear seedy
Standards
ETL
Canopy/Backplate
4.75" L x 4.75" W
Rated Location
Damp
Description
Suspended in sand black and crowned with a bold, mission-inspired detail, this fixture floats like a lantern lost in time. Five candle-style lights glow behind clear seedy glass, casting warm, dappled light with every breeze. Its chain-hung design adds presence without heaviness.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.