Hartwell 5-Light Outdoor Post Mount Fixture, 12 in W x 25.25 H, Sand Black

  • Mfr # 5019PHXLS-BK

  • Zoro # G716290266


product price:  $578.00
/ea
Free Shipping & Returns

Key Features

Finish
Sand Black
Lens Material
Glass
Dimmable
Yes
Width
12 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5019PHXLS-BK
Zoro #
G716290266
UPC #
-
Country of Origin
China

Dimensions

Width
12 in
Length
12 in
Height
25.25 in

Details

Finish
Sand Black
Lens Material
Glass
Dimmable
Yes
Watts
60W
Standards
ETL
Material of Construction
Aluminum
Bulb Base Type
Candelabra
Series
Hartwell
Number of Lamps
5
Item
Outdoor Post Mount Fixture
Rated Location
Wet
Shade Finish
Clear seedy

Description

Dressed to impress in an elegant sand black finish, this tall post mount fixture brings vintage-inspired ambiance to driveways or garden paths. Five glowing candle-style lights flicker softly through clear seedy glass, creating a warm, welcoming effect. The classic silhouette feels both grounded and graceful.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.