Shop Z-LITE
See all product information
Create Account
Rainer 5 Light Outdoor Post Mounted Fixture, 15.5in. W x 121.5in. H, Black
- Mfr # 5015PHXLR-5011P-BK
- Zoro # G212668637
product price:Â
$
1,124.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Bulb Type
Candelabra
Watts
60W
Series
Rainer
Width
15.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5015PHXLR-5011P-BK
- Zoro #
- G212668637
- UPC #
- 685659202571
- Country of Origin
- China
Dimensions
- Width
- 15.5 in
- Height
- 121.5 in
Details
- Item
- Outdoor Post Mounted Fixture
- Finish
- Black
- Bulb Type
- Candelabra
- Watts
- 60W
- Series
- Rainer
- Lens Material
- Glass
- Standards
- ETL
- Number of Lamps
- 5
- Dimmable
- Dimmable
- Location Rating
- Wet
- Frame Material
- Aluminum
- Shade Finish
- Clear Seedy
Description
Seeded glass panels add visual interest to the Rainer outdoor lantern, which gives a nod to the classic Arts & Crafts style of design. It is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish to complement Rainer's design style, it is sure to complete the look and feel of your home or cottage.A boost to any exterior setting, this five-light outdoor post-mounted fixture offers soft, glowing illumination. With a lantern motif and gently contoured pole silhouette, it features aluminum construction with a smooth Coastal black finish. Seedy glass panels add vintage texture and a candelabra light mount contributes a touch of romance to the overall look.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.