Hartwell 6-Light Outdoor Wall Light, 15 in W x 36 H, Sand Black

  • Mfr # 5019XXL-BK

  • Zoro # G016290263


product price:  $1,150.00
/ea
Free Shipping & Returns

Key Features

Series
Hartwell
Finish
Sand Black
Dimmable
Yes
Watts
60W
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5019XXL-BK
Zoro #
G016290263
UPC #
-
Country of Origin
China

Dimensions

Width
15 in
Height
36 in
Length
17 in

Details

Series
Hartwell
Finish
Sand Black
Dimmable
Yes
Watts
60W
Housing Material
Aluminum
Lens Material
Glass
Glass Finish
Clear seedy
Damp/Wet Rating
Wet
Standards
ETL
Item
Outdoor Wall Light
Canopy/Backplate
11.75" L x 7.875" W
Bulb Base
Candelabra
Number of Lights
6

Description

With its bold silhouette and iconic crown detail, this outdoor wall light sets the tone before you even step inside. Six candle-style lights gleam through clear seedy glass, wrapped in a confident sand black finish. Its scale and symmetry create a statement thats both grounded and graceful.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.