Zoro Homepage

Haylie 1 Light Wall Sconce, Matte Black & Olde Brass

  • Mfr # 479-1S-MB-OBR

  • Zoro # G705840878


product price: $84.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Finish
Matte Black + Olde Brass
Lamp Watts
60
Series
Haylie
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479-1S-MB-OBR
Zoro #
G705840878
UPC #
685659150162
Country of Origin
China

Dimensions

Height
12.5"
Width
5.25"
Length
5.5"
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Dimmable
Yes
Finish
Matte Black + Olde Brass
Item
Wall Sconce
Lamp Watts
60
Series
Haylie
Housing Material
Steel
Standards
CUL/cETLu
Frame Material
Steel
Rated Location
Dry
Bulb Base
Candelabra
Number of Lights
1

Description

Add this warm two-tone one-light wall sconce to your favorite space for simple elegance. It's crafted in a classic matte black and olde brass finish with the light in a candle-like design. It's a richly-toned understated design perfect for the bathroom, powder room, hallway, or bedroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.