Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Haylie 12 Light Chandelier, Matte Black

  • Mfr # 479-12L-MB-BN

  • Zoro # G505835913


product price: $660.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Color
Matte Black
Housing Material
Steel
Height
134"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479-12L-MB-BN
Zoro #
G505835913
UPC #
685659150230
Country of Origin
China

Dimensions

Height
134"
Width
14.5"
Length
56"
Cord/Wire Length
170 in
Canopy Dimensions
27-1/2 in x 4-3/4 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Color
Matte Black
Housing Material
Steel
Number of Lights
12
Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Style
Transitional, sleek, Metropolitan, linear
Series
Haylie
Rated Location
Dry
Bulb Base
Candelabra

Description

This bright two-tone twelve-light island/billiard light adds a dynamic elegance to your favorite space. It's crafted in a classic matte black and brushed nickel finish with the lights in a candle-like design. It's ideally suited for the dining room, foyer, kitchen, or entertainment room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.