Zoro Homepage

Haylie 6 Light Chandelier, Matte Black

  • Mfr # 479-6MB-BN

  • Zoro # G705835812


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Height
106.25"
Style
Transitional, sleek, Metropolitan, linear
Dimmable
Yes
Length
26"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479-6MB-BN
Zoro #
G705835812
UPC #
685659150179
Country of Origin
China

Dimensions

Height
106.25"
Length
26"
Width
26"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Style
Transitional, sleek, Metropolitan, linear
Dimmable
Yes
Number of Lights
6
Standards
CUL/cETLu
Series
Haylie
Material
Steel
Housing Material
Steel
Color
Matte Black
Rated Location
Dry
Bulb Base
Candelabra

Description

Shapely lines and an alluring shape highlight the design of this two-tone six-light chandelier. It features a candelabra-type design and is crafted in a classic matte black and brushed nickel finish. This delightful chandelier is perfect for the dining room, foyer, kitchen, or entertainment room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.