Zoro Homepage

Haylie 8 Light Chandelier, Matte Black

  • Mfr # 479-8MB-BN

  • Zoro # G305835588


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Standards
CUL/cETLu
Material
Steel
Dimmable
Yes
Width
32.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479-8MB-BN
Zoro #
G305835588
UPC #
685659150193
Country of Origin
China

Dimensions

Width
32.5"
Height
109.25"
Length
32.5"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Standards
CUL/cETLu
Material
Steel
Number of Lights
8
Dimmable
Yes
Style
Transitional, sleek, Metropolitan, linear
Housing Material
Steel
Color
Matte Black
Series
Haylie
Rated Location
Dry
Bulb Base
Candelabra

Description

Shapely contours highlight the appeal of this two-tone eight-light chandelier. The candelabra-type design features a classic matte black and brushed nickel finish for an elegant touch. This alluring chandelier will add a discernible charm to any dining room, foyer, kitchen, or entertainment room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.