Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Haylie 8 Light Chandelier, Matte Black & Olde Brass

  • Mfr # 479-8MB-OBR

  • Zoro # G405836058


product price: $482.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Color
Matte Black + Olde Brass
Series
Haylie
Standards
CUL/cETLu
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479-8MB-OBR
Zoro #
G405836058
UPC #
685659150209
Country of Origin
China

Dimensions

Width
32.5"
Length
32.5"
Height
109.25"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black + Olde Brass
Number of Lights
8
Color
Matte Black + Olde Brass
Series
Haylie
Standards
CUL/cETLu
Material
Steel
Dimmable
Yes
Housing Material
Steel
Style
Transitional, sleek, Metropolitan, linear
Bulb Base
Candelabra
Rated Location
Dry

Description

Shapely contours highlight the appeal of this two-tone eight-light chandelier. The candelabra-type design features a rich matte black and olde brass finish for a warm elegant touch. This alluring chandelier will add a discernible charm to any dining room, foyer, kitchen, or entertainment room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.