Helix 1 Light Outdoor Chain Mount Ceiling Fixture, Black And Clear Seedy

  • Mfr # 591CHM-BK

  • Zoro # G705842001


product price: $210.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Length
6"
Width
6"
Frame Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
591CHM-BK
Zoro #
G705842001
UPC #
685659161052
Country of Origin
China

Dimensions

Length
6"
Width
6"
Height
13.25"
Chain Length
36"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
48 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
Medium
Frame Finish
Black
UL Listed
SGS
Series
Helix
Style
Outdoor, Transitional, traditional, Urban, Classical
Light Bulb Wattage
60 W
Frame Material
Aluminum
Shade Material
Glass
Dimmable
Yes
Shade Finish
Clear Seedy
Rated Location
Damp

Description

A vintage themed motif turns this modern one-light outdoor chain mount ceiling fixture into a compelling addition to exterior spaces. Perfect for a covered porch or patio or a gazebo space, this light from the Helix collection offers romantic clear seedy glass in a conical shade and housing made of hand-worked black finish aluminum. With village industrial inspiration, this light works in modern and transitional design schemes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.