Helix 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy

  • Mfr # 591PHM-533PM-BK

  • Zoro # G705836420


product price:  $264.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Number of Lamps
1
Series
Helix
Bulb Base Type
Medium
Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
591PHM-533PM-BK
Zoro #
G705836420
UPC #
685659161137
Country of Origin
China

Dimensions

Length
6"
Width
6"
Height
17.25"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Number of Lamps
1
Series
Helix
Bulb Base Type
Medium
Watts
60
Housing Material
Aluminum
Standards
SGS
Dimmable
Yes
Shade Finish
Clear Seedy
Rated Location
Wet
Shade Material
Glass

Description

Vintage charm goes modern with this lantern-inspired outdoor pier-mounted fixture. This single light fixture from the Helix collection delivers a sleek look with hand-worked black finish aluminum and a gorgeous shade made of clear seedy glass. Let this elegant pier-mounted fixture bring classic sophistication to a custom garden space or walkway.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.