Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Helix 1 Light Outdoor Post Mount Fixture, Black And Clear Seedy

  • Mfr # 591PHB-BK

  • Zoro # G405836294


product price: $236.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Watts
60
Bulb Base Type
Medium
Housing Material
Aluminum
Width
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
591PHB-BK
Zoro #
G405836294
UPC #
685659161083
Country of Origin
China

Dimensions

Width
6"
Length
6"
Height
19.5"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Watts
60
Bulb Base Type
Medium
Housing Material
Aluminum
Dimmable
Yes
Series
Helix
Number of Lamps
1
Standards
SGS
Shade Material
Glass
Rated Location
Wet
Shade Finish
Clear Seedy

Description

Top an existing exterior light post with this charming outdoor post mount fixture, a tasteful design borrowing from a village industrial theme. This light fixture from the Helix collection offers a lantern-inspired design with a hand-worked black finish aluminum frame and romantic clear seedy glass shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.