This item is Discontinued.

Z-Lite Helix 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy 591PHM-500P120-BK

Helix 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (Discontinued)

  • Mfr # 591PHM-500P120-BK
  • Zoro # G905836343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
591PHM-500P120-BK
Zoro #
G905836343
UPC #
685659176964
Country of Origin
China

Dimensions

Width
6""
Height
133.25"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Watts
60
Number of Lamps
1
Series
Helix
Bulb Base Type
Medium
Housing Material
Aluminum

Description

It's easy to make a statement in your outdoor space with a one-light outdoor post mounted fixture. Displaying a combination of modern and industrial design, this tall piece flaunts a black finish and a clear seedy glass shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.