Helix 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy

  • Mfr # 591PHM-567P-BK

  • Zoro # G405836430


product price:  $576.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Housing Material
Aluminum
Standards
SGS
Watts
60
Height
88.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
591PHM-567P-BK
Zoro #
G405836430
UPC #
685659161151
Country of Origin
China

Dimensions

Height
88.75"
Length
6"
Width
6"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Housing Material
Aluminum
Standards
SGS
Watts
60
Series
Helix
Number of Lamps
1
Dimmable
Yes
Bulb Base Type
Medium
Shade Finish
Clear Seedy
Shade Material
Glass
Rated Location
Wet

Description

Exterior lighting becomes part of a custom design scheme when this one-light outdoor post-mounted fixture from the Helix collection offers soft lighting and charming elegance. This post-mounted fixture is crafted of hand-worked black finish aluminum that forms a lantern-style frame with geometric accents and a rounded post. Clear seedy glass embellishes the cool black finish aluminum with a romantic motif.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.