This item is Discontinued.

Z-Lite Holbrook 4 Head Outdoor Post, Oil Rubbed Bronze And Tint Seedy 507-4-536P-ORB

Holbrook 4 Head Outdoor Post, Oil Rubbed Bronze And Tint Seedy (Discontinued)

  • Mfr # 507-4-536P-ORB
  • Zoro # G805836634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
507-4-536P-ORB
Zoro #
G805836634
UPC #
685659024173
Country of Origin
China

Dimensions

Width
30"
Length
30"
Height
99"

Details

Item
Outdoor Post Mounted Fixture
Finish
Oil Rubbed Bronze
Watts
100
Number of Lamps
4
Bulb Base Type
Medium
Dimmable
Yes
Housing Material
Aluminum
Standards
CUL/cETLu
Series
Holbrook
Shade Material
Glass
Rated Location
Wet
Shade Finish
Tinted Seedy

Description

Clean, straight lines and rectangular detailing define the classic styling of this four light outdoor post light. Tinted seedy glass panels create an elegant glow, while the cast aluminum hardware finished in oil rubbed can withstand nature’s seasonal elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.