This item is Discontinued.

Z-Lite Holbrook Outdoor Chain Light, Oil Rubbed Bronze And Tint Seedy 507CHB-ORB

Holbrook Outdoor Chain Light, Oil Rubbed Bronze And Tint Seedy (Discontinued)

  • Mfr # 507CHB-ORB
  • Zoro # G005842046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
507CHB-ORB
Zoro #
G005842046
UPC #
685659010961
Country of Origin
China

Dimensions

Length
9.5"
Width
9.5"
Height
15.25"
Chain Length
60"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
Medium
Style
contemporary; urban
Frame Material
Aluminum
Frame Finish
Oil Rubbed Bronze
Dimmable
Yes
Light Bulb Wattage
100 W
UL Listed
CUL/cETLu
Series
Holbrook
Shade Material
Glass
Shade Finish
Tinted Seedy
Rated Location
Wet

Description

The solid, timeless styling of this large outdoor chain hung fixture is versatile, suiting both traditional and modern styles. Warm tinted seedy glass panels are paired with a finish of oil rubbed bronze, to create a very inviting look. Made of cast aluminum, this fixture is made to endure nature, regardless of the season.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.