This item is Discontinued.

Z-Lite Holbrook Outdoor Post Light, Black And White Seedy 507PHM-BK-PM

Holbrook Outdoor Post Light, Black And White Seedy (Discontinued)

  • Mfr # 507PHM-BK-PM
  • Zoro # G005836588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
507PHM-BK-PM
Zoro #
G005836588
UPC #
685659011142
Country of Origin
China

Dimensions

Height
18"
Length
8"
Width
8"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Watts
100
Bulb Base Type
Medium
Housing Material
Aluminum
Standards
CUL/cETLu
Number of Lamps
1
Dimmable
Yes
Series
Holbrook
Shade Material
Glass
Shade Finish
White Seedy
Rated Location
Wet

Description

The solid, timeless styling of this medium outdoor pier mount makes this a versatile fixture, suiting both traditional and modern styles. Clean, white seedy glass panels are paired with a finish of black, to create a very inviting look. Made of cast aluminum, this fixture is made to endure nature, regardless of the season.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.