Zoro Homepage

Holbrook Outdoor Post Light, Black And White Seedy

  • Mfr # 507PHM-BK

  • Zoro # G705836598


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Number of Lamps
1
Series
Holbrook
Width
8"
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
507PHM-BK
Zoro #
G705836598
UPC #
685659011135
Country of Origin
China

Dimensions

Width
8"
Height
16"
Length
8"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Number of Lamps
1
Series
Holbrook
Watts
100
Dimmable
Yes
Bulb Base Type
Medium
Standards
CUL/cETLu
Housing Material
Aluminum
Rated Location
Wet
Shade Material
Glass
Shade Finish
White Seedy

Description

The solid, timeless styling of this medium outdoor post-head makes this a versatile fixture, suiting both traditional and modern styles. Clean, white seedy glass panels are paired with a finish of black, to create a very inviting look. Made of cast aluminum, this fixture is made to endure nature, regardless of the season

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.