This item is Discontinued.

Z-Lite Holbrook Outdoor Post Light, Black And White Seedy 537PHM-536P-BK

Holbrook Outdoor Post Light, Black And White Seedy (Discontinued)

  • Mfr # 537PHM-536P-BK
  • Zoro # G805836573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
537PHM-536P-BK
Zoro #
G805836573
UPC #
685659024111
Country of Origin
China

Dimensions

Width
9.25"
Height
109"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Housing Material
Aluminum
Series
Holbrook
Bulb Base Type
Medium
Number of Lamps
1
Watts
100

Description

Clean, mission styling and rectangular detailing define the classic styling of this medium outdoor post light. White seedy glass panels create an elegant glow, while the cast aluminum hardware finished in black can withstand nature’s seasonal elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.