This item is Discontinued.

Z-Lite Holbrook Outdoor Wall Light, Oil Rubbed Bronze And Tint Seedy 507S-ORB

Holbrook Outdoor Wall Light, Oil Rubbed Bronze And Tint Seedy (Discontinued)

  • Mfr # 507S-ORB
  • Zoro # G205836555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
507S-ORB
Zoro #
G205836555
UPC #
685659011289
Country of Origin
China

Dimensions

Width
6"
Height
10.5"

Details

Item
Outdoor Wall Sconce
Series
Holbrook
Watts
100
Finish
Oil Rubbed Bronze
Housing Material
Aluminum

Description

The solid, timeless styling of this small outdoor wall mount makes this a versatile fixture, suiting both traditional and modern styles. Warm tinted seedy glass panels are paired with a finish of oil rubbed bronze, to create a very inviting look. Made of cast aluminum, this fixture is made to endure nature, regardless of the season

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.