Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Idris 1 Light Vanity, Matte Black/Opal White, 40.5 In W x 5 In H

  • Mfr # 1019-40W-MB-LED

  • Zoro # G815558816


product price: $308.00
/ea
Free Shipping & Returns

Key Features

Height
5 in
Length
4 in
Width
40.5 in
Number of Lights
1
Style
Transitional, Classical, Restoration, Modern, Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1019-40W-MB-LED
Zoro #
G815558816
UPC #
-
Country of Origin
China

Dimensions

Height
5 in
Length
4 in
Width
40.5 in
Backplate Dimensions
7.12"W x 4.76" H

Details

Item
Vanity
Number of Lights
1
Style
Transitional, Classical, Restoration, Modern, Contemporary
Collection Name
Idris
Shade Material
Glass
Color Temp.
2700K/3000K/3500K/4000K/5000K
Bulb Included
Yes
Watts
40W
Standards
CETL, T24/JA8, CEC Listed
CRI
CRI>90
Energy Star Compliant
No
Dimmable
Yes
Bulb Base Type
LED-Integrated
LED Source Lumen
3140
Frame Finish
Matte Black
Location Rating
Damp
LED Delivered Lumen
1821
Shade Color
Opal White
Application
Bathroom; Powder Room
Frame Material
Steel
Lumens
2030

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.