This item is Discontinued.

Z-Lite Infinity 12 Light Chandelier, Misty Charcoal & Smoke 802-44L-MC

Infinity 12 Light Chandelier, Misty Charcoal & Smoke (Discontinued)

  • Mfr # 802-44L-MC
  • Zoro # G205835848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
802-44L-MC
Zoro #
G205835848
UPC #
685659147315
Country of Origin
China

Dimensions

Length
44"
Height
14"
Width
11.25"
Cord/Wire Length
170 in
Canopy Dimensions
15-3/4 in x 5 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Misty Charcoal
Dimmable
Yes
Style
Modern, transitional, sleek, linear, retro restoration, contemporary
Material
Steel
Number of Lights
12
Housing Material
Steel
Color
Misty Charcoal
Standards
CUL/cETLu
Series
Infinity
Rated Location
Dry
Shade Material
Mirror Glass
Bulb Base
Candelabra
Shade Finish
Smoke

Description

Choose this decadent contemporary twelve-light wall island and billiard light for its chic blend of steel and mirror, and a geometric linear silhouette that updates modern kitchens and entertainment spaces. A double frame made from misty charcoal finish steel joins both clear and smoke glass to deliver a soothing, atmospheric aesthetic with plenty of inspiration. Candelabra bulb mounts create an opportunity to change up the motif and fit into transitional spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.