This item is Discontinued.

Z-Lite Infinity 16 Light Chandelier, Misty Charcoal & Smoke 802-56L-MC

Infinity 16 Light Chandelier, Misty Charcoal & Smoke (Discontinued)

  • Mfr # 802-56L-MC
  • Zoro # G605835394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
802-56L-MC
Zoro #
G605835394
UPC #
685659147322
Country of Origin
China

Dimensions

Height
14"
Width
11.25"
Length
56"
Cord/Wire Length
170 in
Canopy Dimensions
29-1/4 in x 5 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Misty Charcoal
Series
Infinity
Housing Material
Steel
Color
Misty Charcoal
Standards
CUL/cETLu
Dimmable
Yes
Number of Lights
16
Style
Modern, transitional, sleek, linear, retro restoration, contemporary
Material
Steel
Shade Material
Mirror Glass
Rated Location
Dry
Shade Finish
Smoke
Bulb Base
Candelabra

Description

Choose this decadent contemporary sixteen-light island and billiard light for its chic blend of steel and mirror, and a geometric linear silhouette that updates modern kitchens and entertainment spaces. A double frame made from misty charcoal finish steel joins both clear and smoke glass to deliver a soothing, atmospheric aesthetic with plenty of inspiration. Candelabra bulb mounts create an opportunity to change up the motif and fit into transitional spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.