This item is Discontinued.

Z-Lite Infinity 8 Light Pendant, Misty Charcoal & Smoke 802P20-MC

Infinity 8 Light Pendant, Misty Charcoal & Smoke (Discontinued)

  • Mfr # 802P20-MC
  • Zoro # G805840624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
802P20-MC
Zoro #
G805840624
UPC #
685659147353
Country of Origin
China

Dimensions

Height
14"
Length
20"
Width
20"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Number of Lights
8
Style
Modern, transitional, sleek, linear, retro restoration, contemporary
Shade Material
Mirror Glass
Item
Pendant
Finish
Misty Charcoal
Series
Infinity
Watts
60
Dimmable
Yes
Standards
CUL/cETLu
Material
Steel
Rated Location
Dry
Bulb Base
Candelabra
Shade Finish
Smoke

Description

Choose this decadent contemporary eight-light pendant light for its chic blend of steel and mirror, and a geometric linear silhouette that updates modern living areas including dining rooms, foyers, and main living spaces, and hallways. A double frame made from misty charcoal finish steel joins both clear and smoke glass to deliver a soothing, atmospheric aesthetic with plenty of inspiration. Candelabra bulb mounts create an opportunity to change up the motif and fit into transitional spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.