This item is Discontinued.

Z-Lite Intrepid 5 Light Vanity, Bronze & Clear 449-5V-BRZ

Intrepid 5 Light Vanity, Bronze & Clear (Discontinued)

  • Mfr # 449-5V-BRZ
  • Zoro # G105834439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
449-5V-BRZ
Zoro #
G105834439
UPC #
685659071986
Country of Origin
China

Dimensions

Height
9"
Width
41.25"

Details

Item
Vanity
Housing Finish
Bronze
Number of Lights
5
Shade Material
Glass
Series
Intrepid
Lamp Watts
100

Description

The Intrepid collection utilizes the bold simplicity of its design to showcase the geometrically detailed clear glass shades. Finishes include Brushed Nickel, Chrome, and Bronze. With the ability to mount as an up or down light, these fixtures are perfect for any transitional application.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.