Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iuka 3 Light Pendant, Brushed Nickel

  • Mfr # 451-16BN

  • Zoro # G405840895


product price: $312.00
/ea
Free Shipping & Returns

Key Features

Height
26.5"
Length
16"
Width
16"
Number of Lights
3
Style
vintage; industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-16BN
Zoro #
G405840895
UPC #
685659076240
Country of Origin
China

Dimensions

Height
26.5"
Length
16"
Width
16"
Canopy Dimensions
5 in x 5 in
Chain Length
72 in
Cord/Wire Length
110 in

Details

Number of Lights
3
Style
vintage; industrial
Shade Material
Steel
Item
Pendant
Finish
Brushed Nickel
Series
Iuka
Dimmable
Yes
Standards
CUL/cETLu
Material
Steel
Watts
100
Bulb Base
Medium
Rated Location
Dry

Description

The Iuka collection of fixtures feature a round inverted mesh basket resting on a trapezoid shaped frame to create its signature look. Finishes include Bronze or Brushed Nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.