Z-Lite
Jackson 5 Light Vanity, Brushed Nickel & Clear
Mfr # 474-5V-BN-MB
Zoro # G805834555
Free Shipping & Returns
$410.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8"
- Width 42.25"
- Housing Finish Brushed Nickel + Matte Black
- Shade Material Glass
- Lamp Watts 100
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Xtormaxx, 58W, 5K, Full Cutoff, 120-277V, Cb (XTOR6B)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, T17, Bayonet Base (B22d) (LED-8101-22K)
- LITEBAND 3400 mAh rechareable Back-Up Battery (LXBP-3400)
- PROGRESS LIGHTING 5" White Outdoor Wall Cylinder (P5674-30)
- SUNLITE LED 24" Adjustable 3 CCT 3000K-5000K 100-277V Dimmable Brushed Nickel Linear Vanity Light (81461-SU)
- PROGRESS LIGHTING Globe Lanterns (P560092-031)
- VAXCEL Bozeman 3L Light Kit (Dual Mount) Bronze (LK55716BBZ-C)
- DWELED Svelte 16in LED Bathroom Vanity or Wall Light 2700K in Chrome (WS-73)
- GLOBE ELECTRIC Wall Sconce Hurley Blk (44314)
- NUVO 6 Light 36 in. Vanity Strip Polished Brass (SF77-190)
- NATIONAL BRAND 3-Light Brushed Nickel Bath Light (617608)
- Z-Lite Vanity Lights