Jade 3 Light Convertible Pendant, Factory Bronze & White Linen

  • Mfr # 196-16

  • Zoro # G905840753


product price: $308.00
/ea
Free Shipping & Returns

Key Features

Height
8"
Length
16"
Width
16"
Number of Lights
3
Style
contemporary; metropolitan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196-16
Zoro #
G905840753
UPC #
685659050936
Country of Origin
China

Dimensions

Height
8"
Length
16"
Width
16"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
110 in

Details

Number of Lights
3
Style
contemporary; metropolitan
Shade Material
Fabric
Item
Pendant
Finish
Factory Bronze
Dimmable
Yes
Material
Steel
Standards
CUL/cETLu
Watts
60
Series
Jade
Shade Finish
White Linen
Rated Location
Dry
Bulb Base
Medium

Description

A white linen cylindrical drum shade defines this elegant pendant, as does its complimentary factory bronze hardware. This fixture is sure to add contemporary class to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.