This item is Discontinued.

Z-Lite Jarra 1 Light Mini Pendant, Bronze & Matte Opal 432MP-BRZ

Jarra 1 Light Mini Pendant, Bronze & Matte Opal (Discontinued)

  • Mfr # 432MP-BRZ
  • Zoro # G905840883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432MP-BRZ
Zoro #
G905840883
UPC #
685659049862
Country of Origin
China

Dimensions

Height
54.25"
Width
5"

Details

Number of Lights
1
Shade Material
Glass
Item
Mini Pendant
Finish
Bronze
Series
Jarra
Material
Steel
Watts
100

Description

Deluxe detail paired with a clean contemporary design defines the Jarra family. Bronze fixtures and Matte Opal glass are combined to achieve a perfect finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.