This item is Discontinued.

Z-Lite Jarra 1 Light Wall Sconce, Brushed Nickel & Matte Opal 432-1S-BN

Jarra 1 Light Wall Sconce, Brushed Nickel & Matte Opal (Discontinued)

  • Mfr # 432-1S-BN
  • Zoro # G405841427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
432-1S-BN
Zoro #
G405841427
UPC #
685659049633
Country of Origin
China

Dimensions

Height
8.5"
Width
5"

Details

Finish
Brushed Nickel
Item
Wall Sconce
Series
Jarra
Lamp Watts
100
Housing Material
Steel

Description

Deluxe detail paired with a clean contemporary design defines the Jarra family. Brushed Nickel fixtures and Matte Opal glass are combined to achieve a perfect finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.