Z-Lite
Jewel 3 Light Vanity, Chrome & Matte Opal
Mfr # 871CH-3V
Zoro # G805834463
Free Shipping & Returns
$264.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11"
- Width 22"
- Housing Finish Chrome
- Number of Lights 3
- Shade Material Glass
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Glo 48'' LED Linear Semi-Flush - Satin Brass Finish (GLOL4812L30D1SB)
- STREAMLIGHT LED Stinger Lens/Refl Asmbly (757047)
- JUNO LIGHTING JSBC 7-Inch LED Surface Mount Downlight, (JSBC 7IN 30K 90CRI WH M6)
- PROGRESS LIGHTING Everlume Collection Brushed Nickel 5" Edgelit Round Trim Ring (P860048-009)
- PROGRESS LIGHTING One-Light LED CCT Selectable 26" Linear Cloud (P300239-060-CS)
- LITHONIA LIGHTING LED Vanity Light, White Acrylic, 120/277V (FMVCCLS 24IN MVOLT 30K35K40K 90CRI BN M6)
- FEIT ELECTRIC LED DWNLGHT BW 5-6"" 120W (LEDR56XHO/930CA)
- PROMINENCE HOME Fairendale, Three Light Matte Black Bathroom Vanity Light with Clear Glass (51534-40)
- PROGRESS LIGHTING Replay Three-Light Bath/Vanity (P2159-31)
- NUVO 4 Light 24 in. Vanity White in. U in. Channel Glass Conv Out (SF77-991)
- ZENITH Med Cabinet Bevel Prism (MM1027)
- Z-Lite Vanity Lights