Shop Z-LITE
See all product information
Create Account
Jisele Matte Black 2 Light Wall Sconce
- Mfr # 4505-2S-MB
- Zoro # G322843016
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Height
21 in
Width
20 in
Fixture Voltage
120V
Series
Jisele
Shade Material
Linen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4505-2S-MB
- Zoro #
- G322843016
- UPC #
- 685659213881
- Country of Origin
- China
- Fixture Voltage
- 120V
- Item
- Wall Sconce
- Series
- Jisele
- Shade Material
- Linen
- Shade Color
- Matte Black
- Includes
- Installation hardware
- Damp/Wet Rating
- Damp
- Shade Finish
- White
- Body Material
- Steel
Dimensions
- Height
- 21 in
- Width
- 20 in
- Length
- 12 in
Description
The silhouette factor of this two-light wall sconce plays a key role in its simple yet elegant style. Drama ensues in a fixture featuring matte black finish steel with a pair of deeply curved arms capped with charming candelabra holders. Classic linen shades reflect a timeless design suited to living rooms, bedrooms, and entryways.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.