Zoro Homepage

Joliet 1 Light Flush Mount, Olde Brass & Clear

  • Mfr # 473F1-OBR

  • Zoro # G405835280


product price: $71.99
/ea

Key Features

Length
5.5"
Width
5.5"
Height
9.5"
Watts
100
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473F1-OBR
Zoro #
G405835280
UPC #
685659145533
Country of Origin
China

Dimensions

Length
5.5"
Width
5.5"
Height
9.5"
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Watts
100
Dimmable
Yes
Finish
Olde Brass
Item
Flush Mount
Standards
CUL/cETLu
Housing Material
Steel
Number of LEDs
Medium
Series
Joliet
Number of Light Bulbs Required
1
Shade Finish
Clear
Shade Material
Glass
Rated Location
Dry

Description

Upscale sophistication with a Mid Century Modern vibe tells the story of this elegant one-light wall flush mount ceiling light. A blend of delightful materials offers a stunning large glass shade with warm Olde Brass finish metal, delivering a delightful aesthetic and targeted lighting in a nook or reading space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.