Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Joliet 1 Light Mini Pendant, Brushed Nickel & Clear

  • Mfr # 473MP-BN

  • Zoro # G905840623


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Height
7.5"
Length
5.5"
Width
5.5"
Number of Lights
1
Style
Modern, Deco, Sleek, Shabby Chic, Art Deco, Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473MP-BN
Zoro #
G905840623
UPC #
685659144260
Country of Origin
China

Dimensions

Height
7.5"
Length
5.5"
Width
5.5"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Modern, Deco, Sleek, Shabby Chic, Art Deco, Transitional
Shade Material
Glass
Item
Mini Pendant
Finish
Brushed Nickel
Material
Steel
Standards
CUL/cETLu
Watts
100
Dimmable
Yes
Series
Joliet
Rated Location
Dry
Bulb Base
Medium
Shade Finish
Clear

Description

Upscale sophistication with a Mid Century Modern vibe tells the story of this elegant one-light mini-pendant. A blend of delightful materials offers a stunning large glass shade with Brushed Nickel finish metal, showcasing an exquisitely long stem for a dramatic effect.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.