Zoro Homepage

Joliet 1 Light Pendant, Brushed Nickel & Clear

  • Mfr # 473P12-BN

  • Zoro # G405840765


product price: $208.00
/ea
Free Shipping & Returns

Key Features

Height
16.25"
Length
12"
Width
12"
Number of Lights
1
Style
Modern, Deco, Sleek, Shabby Chic, Art Deco, Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473P12-BN
Zoro #
G405840765
UPC #
685659151411
Country of Origin
China

Dimensions

Height
16.25"
Length
12"
Width
12"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Modern, Deco, Sleek, Shabby Chic, Art Deco, Transitional
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Standards
CUL/cETLu
Watts
100
Dimmable
Yes
Series
Joliet
Material
Steel
Bulb Base
Medium
Shade Finish
Clear
Rated Location
Dry

Description

Designed with sleek metal lines and an elegant silhouette, this brushed nickel pendant is a stunning home decor upgrade. This single-light fixture features a clear glass shade for a magnificent display of light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.