Jordan 1 Light Outdoor Chain Mount Ceiling Fixture, Black And Clear Seedy

  • Mfr # 570CHB-BK

  • Zoro # G105842052


product price: $460.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Length
10"
Width
10"
Height
16.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
570CHB-BK
Zoro #
G105842052
UPC #
685659132403
Country of Origin
China

Dimensions

Length
10"
Width
10"
Height
16.25"
Chain Length
72"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
Medium
Frame Material
Aluminum
Style
Craftsman
UL Listed
ETL/CETL Certified
Light Bulb Wattage
60 W
Frame Finish
Black
Series
Jordan
Dimmable
Yes
Shade Material
Glass
Rated Location
Damp
Shade Finish
Clear Seedy

Description

Thoughtful detailing yields an artistic flavor that enhances a gazebo or exterior bar space. Bring this black finish outdoor hanging lantern into the mix, buoyed by an eye-pleasing round silhouette and clear seedy glass panels.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.