Jordan 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy

  • Mfr # 570PHM-533PM-BK

  • Zoro # G705836895


product price:  $334.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
16.75"
Watts
60
Standards
ETL/CETL Certified
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570PHM-533PM-BK
Zoro #
G705836895
UPC #
685659134872
Country of Origin
China

Dimensions

Height
16.75"
Length
8"
Width
8"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Watts
60
Standards
ETL/CETL Certified
Dimmable
Yes
Housing Material
Aluminum
Series
Jordan
Bulb Base Type
Medium
Number of Lamps
1
Shade Material
Glass
Rated Location
Wet
Style
Craftsman
Shade Finish
Clear Seedy

Description

An elegant aesthetic is important even in exterior decor. Make a front or back yard shine with this artfully designed black outdoor post lantern.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.