Jordan 1 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze And Clear Seedy

  • Mfr # 570PHM-533PM-ORB

  • Zoro # G705836888


product price:  $328.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Housing Material
Aluminum
Height
16.75"
Bulb Base Type
Medium
Number of Lamps
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
570PHM-533PM-ORB
Zoro #
G705836888
UPC #
685659135015
Country of Origin
China

Dimensions

Height
16.75"
Width
8"
Length
8"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Oil Rubbed Bronze
Housing Material
Aluminum
Bulb Base Type
Medium
Number of Lamps
1
Watts
60
Standards
ETL/CETL Certified
Series
Jordan
Dimmable
Yes
Shade Finish
Clear Seedy
Style
Craftsman
Shade Material
Glass
Rated Location
Wet

Description

Shape an exterior space with sheer elegance, adding this rounded post lantern to a garden or walkway. With a gorgeous rubbed bronze finish, its decorative ring accents and traditional jar top offer a soft, romantic Asian influence.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.