Jordan 1 Light Outdoor Post Mount Fixture, 12in. W x 114.75in. H, Black

  • Mfr # 570PHXL-5010P-BK

  • Zoro # G712668700


product price:  $1,412.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Lens Material
Glass
Standards
ETL/CETL Certified
Series
Jordan
Bulb Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
570PHXL-5010P-BK
Zoro #
G712668700
UPC #
685659199352
Country of Origin
China

Dimensions

Width
12 in
Height
114.75 in

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Lens Material
Glass
Standards
ETL/CETL Certified
Series
Jordan
Bulb Type
Medium
Dimmable
Dimmable
Watts
60W
Number of Lamps
1
Frame Material
Aluminum
Location Rating
Wet
Shade Finish
Clear Seedy

Description

With traditional design but modern features, the Jordan collection of outdoor fixtures is a transitional decor masterpiece. Clear seedy glass is paired wonderfully with your choice of Black or Rubbed Bronze finishes. Several sizes and hanging styles available.Make a difference in a custom landscaped space. This black finish post lantern tops a compatible post as it offers an artful, charming design style.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.