Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jordan 1 Light Outdoor Post Mount Fixture, Black And Clear Seedy

  • Mfr # 570PHB-BK

  • Zoro # G305836653


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Watts
60
Dimmable
Yes
Number of Lamps
1
Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570PHB-BK
Zoro #
G305836653
UPC #
685659132397
Country of Origin
China

Dimensions

Width
10"
Height
17.75"
Length
10"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Watts
60
Dimmable
Yes
Number of Lamps
1
Bulb Base Type
Medium
Series
Jordan
Standards
ETL/CETL Certified
Housing Material
Aluminum
Rated Location
Wet
Shade Finish
Clear Seedy
Style
Craftsman
Shade Material
Glass

Description

Sleek and stunning, this outdoor post light is full of lines. The deep black finish enhances the structure of the classic silhouette.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.