Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jordan 1 Light Outdoor Post Mount Fixture, Black And Clear Seedy

  • Mfr # 570PHM-BK

  • Zoro # G105837003


product price: $296.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Length
8"
Bulb Base Type
Medium
Housing Material
Aluminum
Height
14.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570PHM-BK
Zoro #
G105837003
UPC #
685659132373
Country of Origin
China

Dimensions

Length
8"
Height
14.75"
Width
8"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Bulb Base Type
Medium
Housing Material
Aluminum
Number of Lamps
1
Watts
60
Series
Jordan
Standards
ETL/CETL Certified
Dimmable
Yes
Shade Material
Glass
Style
Craftsman
Rated Location
Wet
Shade Finish
Clear Seedy

Description

Romantic clear seedy glass offers a textured effect to the cylindrical shade of this outdoor post lantern. Enjoy a bold black finish and an embellished design that complements exterior walkways and garden spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.