Jordan 1 Light Outdoor Post Mount Fixture, Black And Clear Seedy

  • Mfr # 570PHXL-BK

  • Zoro # G605836957


product price:  $726.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Width
12"
Standards
ETL/CETL Certified
Height
20.25"
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
570PHXL-BK
Zoro #
G605836957
UPC #
685659132427
Country of Origin
China

Dimensions

Width
12"
Height
20.25"
Length
12"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Standards
ETL/CETL Certified
Watts
60
Bulb Base Type
Medium
Number of Lamps
1
Dimmable
Yes
Series
Jordan
Housing Material
Aluminum
Style
Craftsman
Shade Finish
Clear Seedy
Shade Material
Glass
Rated Location
Wet

Description

Make a difference in a custom landscaped space. This black finish post lantern tops a compatible post as it offers an artful, charming design style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.