Jordan 1 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze And Clear Seedy

  • Mfr # 570PHXL-ORB

  • Zoro # G605836919


product price:  $701.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Lamps
1
Height
20.25"
Housing Material
Aluminum
Standards
ETL/CETL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
570PHXL-ORB
Zoro #
G605836919
UPC #
685659132670
Country of Origin
China

Dimensions

Height
20.25"
Length
12"
Width
12"

Details

Item
Outdoor Post Mount Fixture
Finish
Oil Rubbed Bronze
Number of Lamps
1
Housing Material
Aluminum
Standards
ETL/CETL Certified
Watts
60
Series
Jordan
Bulb Base Type
Medium
Dimmable
Yes
Style
Craftsman
Shade Material
Glass
Rated Location
Wet
Shade Finish
Clear Seedy

Description

With a modern, open frame, this outdoor post light looks stunning in any outdoor space. Emit a charming aura with the textured shade and warm rubbed bronze hue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.